Shop STORM INTERFACE
See all product information
Create Account
Toughened Keypad, 4 Key, IP65
- Mfr # PLX SERIES 4 KEY
- Zoro # G8586365
product price:Â
$
45.89
/ea
Key Features
Number of Keys
4
IP Rating
IP65
Interface
USB Illuminated Keypad
Includes
Gasket
Operating Temp. Range
-40 Degrees to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLX SERIES 4 KEY
- Zoro #
- G8586365
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Toughened Keypad
- Number of Keys
- 4
- IP Rating
- IP65
- Interface
- USB Illuminated Keypad
- Includes
- Gasket
- Operating Temp. Range
- -40 Degrees to 212 Degrees F
- Features
- Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys
- Key Layout
- Cursor
- Case Material
- Polymer
- Standards
- BSI, CE
- Key Top Material
- Metal
- Connector Type
- Square Pin
- Maximum Operating Temperature
- 212 Degrees F
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Width
- 1 5/8 in
- Depth
- 1/2 in
- Height
- 4 5/8 in
- Cutout Height
- 3 5/8 in
- Cutout Width
- 1 in
- Overall Width
- 1 5/8 in
- Overall Height
- 4 5/8 in
- Overall Depth
- 3/8 in
- Fits Chest Size
- Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys
Description
Toughened Keypad, Connector Type Square Pin, Key Layout Cursor, Number of Keys 4, Overall Depth 3/8 in, Overall Height 4 5/8 in, Overall Width 1 5/8 in, Case Material Polymer, Cutout Height 3 5/8 in, Cutout Width 1 in, Features Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys, Includes Gasket, IP Rating IP65, Key Top Material Metal, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.