
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 5m PUR/PVC, 16x0, 34+3X0.75
Mfr # 8000-88559-3980500
Zoro # G000459898
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Material
PUR/PVC
Temp. Range
-20 to +70 °C
Outside Dia.
10.0 mm ±5%
Color
gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8000-88559-3980500
Zoro #
G000459898
UPC #
-
Country of Origin
Czechia
Dimensions
Outside Dia.
10.0 mm ±5%
Details
Material
PUR/PVC
Temp. Range
-20 to +70 °C
Color
gray
Description
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 5m PUR/PVC, 16x0,34+3X0.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.