Zoro Homepage

Cordset, Green Cable Jacket, 10 m L Cable

  • Mfr # 7700-74301-S7V1000

  • Zoro # G411209099


product price: $120.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
10 m
Wire Size
22 AWG
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-74301-S7V1000
Zoro #
G411209099
UPC #
4048879668804
Country of Origin
United States

Dimensions

Cable Length
10 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP20
Standards
CE Conform, cULus, e-Certificate, UKCA
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Max. Voltage
60 V DC
Max. Amps
1.5 A
End 2 Gender
Male
Maximum Operating Temperature
185 Degrees F
Cable Jacket Material
TPE
Shielded
Yes
End 2 Mounting Orientation
Straight
Data Rate
0.1 Gbits
End 1 Gender
Male
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Color
Green
End 1 Mounting Orientation
Straight
Performance Category
Cat5
Number of Wires
4

Description

Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 4, Standards CE Conform, cULus, e-Certificate, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.