Zoro Homepage

Cordset, PUR Cable Jacket, 10 m L Cable

  • Mfr # 7000-88021-0301000

  • Zoro # G211207868


product price: $66.15
/ea

Key Features

End 1 Number of Pins
3
End 2 Number of Pins
3
Cable Length
10 m
Wire Size
24 AWG
IP Rating
IP65, IP66K, IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-88021-0301000
Zoro #
G211207868
UPC #
4065909029848
Country of Origin
Germany

Dimensions

Cable Length
10 m
Wire Size
24 AWG

Details

Item
Cordset
End 1 Number of Pins
3
End 2 Number of Pins
3
IP Rating
IP65, IP66K, IP67, IP68
End 1 Connection Type
M8
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
End 2 Connection Type
M8
Max. Voltage
50 V AC, 60 V DC
Max. Amps
4 A
Standards
cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-114 (M8), EAC, UKCA
End 1 Mounting Orientation
Straight
End 2 Gender
Female
Maximum Operating Temperature
185 Degrees F
Shielded
No
Number of Wires
3
Cable Jacket Color
Yellow
End 1 Gender
Male
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Material
PUR
End 2 Mounting Orientation
Right Angle

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 3, End 2 Connection Type M8, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.