Zoro Homepage

Distribution Box, 45 mm

  • Mfr # 8044-78510-4531000

  • Zoro # G715623911


product price: $748.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67, IP68, IP69K
Maximum Voltage
24 V DC
Number of Poles
5
Features
Stainless Steel Housing, With Status LEDs
Connection Type
Free Cable End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8044-78510-4531000
Zoro #
G715623911
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
45 mm
Cable Length
10 m
Overall Width
60 mm
Overall Length
170 mm
Thread Size
M12
Wire Size
16x0.5+3x1.0mm²

Details

Item
Distribution Box
IP Rating
IP65, IP67, IP68, IP69K
Maximum Voltage
24 V DC
Number of Poles
5
Features
Stainless Steel Housing, With Status LEDs
Connection Type
Free Cable End
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Cable Jacket Color
Gray
Voltage Rating
24 V DC
Current Rating per Port
4 A
Cable Jacket Material
TPE-V
Standards
CE, DIN EN 60811-404, IEC 60332-2-2, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Minimum Operating Temperature
-30 Degrees C
Connector Orientation
Right Angle
Gender
Female
Number of Ports
8

Description

Distribution Box, Cable Jacket Color Gray, Cable Jacket Material TPE-V, Cable Length 10 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating per Port 4 A, Features Stainless Steel Housing, With Status LEDs, Gender Female, IP Rating IP65, IP67, IP68, IP69K, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -30 Degrees C, Number of Poles 5, Number of Ports 8, Overall Height 45 mm, Overall Length 170 mm, Overall Width 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.