Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Push Button, 30 mm

  • Mfr # 69051

  • Zoro # G415820771


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69051
Zoro #
G415820771
UPC #
-
Country of Origin
Hungary

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Overall Depth
69.7 mm
Overall Width
29.8 mm
Overall Height
30 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
5 Pin Wire Lead
Standards
CE, cURus, EN60695, IEC 60068-2-11, UKCA, UL94 V-0
Operator Voltage Rating - Maximum
35 V AC/DC
Features
Gold-Plated Contacts
Operating Temperature - Minimum
-40 Degrees C
Operator Material
Plastic
Number of Operators
1
Operating Temperature - Maximum
85 Degrees C
IP Rating
IP65, IP67
NEMA Enclosure Rating
4X
Product Type
Emergency Stop Push Buttons
Contact Form
2NC
Mechanical Operating Durability
8.45 x 10^4

Description

Emergency Stop Push Button, Maintained Action, Head Material Plastic, Contact Form 2NC, Number of Operators 1, IP Rating IP65, IP67, Standards CE, cURus, EN60695, IEC 60068-2-11, UKCA, UL94 V-0, Features Gold-Plated Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.