Shop MURRELEKTRONIK
See all product information
Create Account
M12 FEMALE 0 Degree SHIELDED, PUR 8x0, 25 shielded GRAY, 10m
- Mfr # 7000-17121-2911000
- Zoro # G200458240
product price:
$
185.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
yes
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-17121-2911000
- Zoro #
- G200458240
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Shielded
- yes
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PUR
- Wire Gauge
- similar to AWG 24
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Shielding
- Copper braid
- Cable Type
- 3 (PUR)
- Mounting Style
- inserted, tightened
- Material
- PUR
Description
M12 FEMALE 0° SHIELDED, PUR 8x0,25 shielded GRAY, 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.