Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Tool Light, 34 mm

  • Mfr # 4000-75800-1715024

  • Zoro # G515681722


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Plug Type
M8
Color Temperature
5500K
Features
Modlight Illumix Slim Line Series
Maximum Operating Humidity
95% RH
Overall Length
918 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75800-1715024
Zoro #
G515681722
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
918 mm
Overall Height
34 mm
Overall Width
24 mm

Details

Plug Type
M8
Item
Machine Tool Light
Color Temperature
5500K
Features
Modlight Illumix Slim Line Series
Maximum Operating Humidity
95% RH
Wattage
24 W
Lens Material
Polystyrene
Includes Bulb
Built-In
Housing Material
Aluminum
Electrical Connection Type
M8
Mount Type
Screw-Down Base
For Environment
Damp
IP Rating
IP54
Minimum Operating Temperature
-30 Degrees C
Housing Material Finish
Eloxiert Coated
Operating Voltage
24V DC

Description

Machine Tool Light, Color Temperature 5500K, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.