
MSUD VALVE PLUG FORM A 18MM, PUR 4X0.75 black UL/CSA, drag ch 4m
Mfr # 7000-17041-6071000
Zoro # G800459289
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
black
Cable Type
1 (PVC)
Standards
UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-17041-6071000
Zoro #
G800459289
UPC #
-
Country of Origin
Germany
Details
Color
black
Cable Type
1 (PVC)
Standards
UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Jacket Color
black
Wire Gauge
similar to AWG 24
Jacket Material
PVC
Shielded
no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.