Shop MURRELEKTRONIK
See all product information
Create Account
RJ45 male 0 Degree / RJ45 male 0 Degree shield Ethernet, PUR 2x2xAWG22 shielded gn
- Mfr # 7000-40651-6310300
- Zoro # G000448182
product price:
$
56.79
/ea
Key Features
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Jacket Material
PUR; PUR
Shielded
no
Total Number of Conductors - Data Cable
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40651-6310300
- Zoro #
- G000448182
- UPC #
- -
- Country of Origin
- Germany
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
- Jacket Color
- black
- Jacket Material
- PUR; PUR
- Shielded
- no
- Total Number of Conductors - Data Cable
- 4
Dimensions
- Bend Radius
- 5
- Conductor Size - Data Cable
- similar to AWG 24
Description
M12 male straight / M8 female 90° LED, PUR 4x0,25 black UL,CSA+drag chain 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.