Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Gray, Polyurethane, PVC Insulation, 50 V AC/60 V DC, 4 A

  • Mfr # 7000-08061-3241000

  • Zoro # G000448205


product price: $54.99
/ea

Key Features

Color
Gray
Insulation Material
Polyurethane, PVC
Maximum Voltage
50 V AC/60 V DC
Current
4 A
Standards
DIN EN 61076-2-104 (M8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08061-3241000
Zoro #
G000448205
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polyurethane, PVC
Maximum Voltage
50 V AC/60 V DC
Current
4 A
Standards
DIN EN 61076-2-104 (M8)
Material
Copper
IP Rating
IP65, IP66K, IP67
Ambient Temp. Range
-25 to +85 °C

Description

M8 female 0° with cable, PVC 4x0.34 gy CEI 10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.