DURASTONE UTILATWIN 40" Double Laundry Tub - Wall
- Mfr # 26W
- Zoro # G824174595
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Overall Width
40 in
Material
Fiberglass
Overall Length
24 in
Color
Marbleized White
Overall Depth
14.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26W
- Zoro #
- G824174595
- UPC #
- 671031000552
- Country of Origin
- United States
- Item
- Double Laundry Tub
- Material
- Fiberglass
- Color
- Marbleized White
- Mounting Type
- Wall
Dimensions
- Overall Width
- 40 in
- Overall Length
- 24 in
- Overall Depth
- 14.38 in
- Size
- 38 gal
- Bowl Depth
- 12.75 in
Description
Mustee quality, features and performance have always set our UTILATWIN laundry/utility tubs apart from the rest...no wonder why Mustee is the brand that is “Preferred by the Pros"...and millions of homeowners alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.