42 Gal. Contractor White Woven Reinforced Trash Bags with Drawstring Closure, 20PK

  • Mfr # 14981-10-110

  • Zoro # G412117171


product price:  $34.49
/pk 20, $1.72/ea

Key Features

Material
Polypropylene
Color
White
Height
10
Length
8
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14981-10-110
Zoro #
G412117171
UPC #
764083986223
Country of Origin
Viet Nam

Dimensions

Height
10
Length
8
Width
6 in

Details

Material
Polypropylene
Color
White
Item
Contractor bag

Description

A tough job requires a tough trash bag and Mutual's Woven Contractor Bags will get it done. They're made of tear-and-puncture resistant polypropylene and have a drawstring closure. So what you put in the bag stays in the bag. And there are a lot of things you can put in these heavy-duty bags. They're suitable for all types of construction debris including Brick, Cable, Drywall, Glass, Gravel, Insulation, Metal, Pipe, and so much more. Strong enough so they can be reused. Large 42 Gal. capacity holds up to 110 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.