
Hazard Stripe Tape PVC Vinyl White/Red, 2" W x 18 yd. L, 7 mil Thick
Mfr # 17770-1079-2018
Zoro # G2874460
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Material
PVC Vinyl
Length
18 yd.
Thickness
7 mil
Standards
OSHA Certified
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17770-1079-2018
Zoro #
G2874460
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
18 yd.
Thickness
7 mil
Details
Item
Hazard Stripe Tape
Color
White/Red
Material
PVC Vinyl
Standards
OSHA Certified
Pattern
Striped
Legend
No Legend
Description
PVC Vinyl Hazard Stripe Tape,7 mil,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.