Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest XL Class 3 2 PK

  • Mfr # M16394-4

  • Zoro # G2865674


product price: $31.79
/pk 2, $15.90/ea

Key Features

Color
Orange
Material
Solid Polyester
ANSI Class
3
Features
2 large pouch Pockets and 4" lime/silver/lime reflective tape front and back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16394-4
Zoro #
G2865674
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Solid Polyester
ANSI Class
3
Features
2 large pouch Pockets and 4" lime/silver/lime reflective tape front and back

Description

High Visibility ANSI Class 3 Solid,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.