Zoro Homepage

MI Radon Vented Sump Lid

  • Mfr # 1538-0-0

  • Zoro # G2870145


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Color
black
Features
Includes 1 gasket for 4 in. Sch. 40 or SDR 35 PVC inlet line, Includes 1 gasket for 2 in. and 3 in. Sch. 40 PVC vent pipe, Includes 1 gasket for 2 in., 1-1/2 in., and 1-1/4 in. Sch. 40 PVC pump discharge pipes, Includes 1 electrical cord stopper
Material
Poly
Depth
20 Inch
Width
20 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1538-0-0
Zoro #
G2870145
UPC #
-
Country of Origin
United States

Dimensions

Depth
20 Inch
Width
20 inch
Length
20 Inch
Height
5 Inch

Details

Item
Mutual Industries,1538-0-0 1538 Radon Ve
Color
black
Features
Includes 1 gasket for 4 in. Sch. 40 or SDR 35 PVC inlet line, Includes 1 gasket for 2 in. and 3 in. Sch. 40 PVC vent pipe, Includes 1 gasket for 2 in., 1-1/2 in., and 1-1/4 in. Sch. 40 PVC pump discharge pipes, Includes 1 electrical cord stopper
Material
Poly
Weight
3 pounds
For Use With
To be placed on a sump pump to block out radon gas
Lockout Application
Sumo pump accesory

Description

Mutual Industries,1538-0-0 1538 Radon Ve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.