Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPULPABLE TAPE 3in CAUTION OVERHEAD HAZARD, 20PK

  • Mfr # 17771-11-3000

  • Zoro # G216345633


product price: $293.99
/pk 20, $14.70/ea
Free Shipping & Returns

Key Features

Includes
20 Rolls of Tape
Legend
Caution Overhead Hazard
Material
Cotton
Color
Yellow
Length
45 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17771-11-3000
Zoro #
G216345633
UPC #
764083717186
Country of Origin
United States

Dimensions

Width
3 in
Length
45 yd.

Details

Includes
20 Rolls of Tape
Legend
Caution Overhead Hazard
Material
Cotton
Color
Yellow
Item
Repulpable Tape

Description

Repulpable Tape, ''Caution Overhead Hazard'', 3'' x 40 YDS Pack of 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.