Zoro Homepage

REPULPABLE TAPE 3in DANGER RED, 16PK

  • Mfr # 17771-79-3000

  • Zoro # G216345572


product price: $293.99
/pk 16, $18.37/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Cotton
Legend
Danger
Length
45 yd.
Includes
20 Rolls of Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17771-79-3000
Zoro #
G216345572
UPC #
764083713164
Country of Origin
United States

Dimensions

Width
3 in
Length
45 yd.

Details

Color
Red
Material
Cotton
Legend
Danger
Item
Repulpable Tape
Includes
20 Rolls of Tape

Description

Repulpable Tape, ''DANGER'', RED 3'' x 40 YDS Pack of 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.