Traffic Cone, POLY, 36 Inch Height, 14 Inch Length, 10 pounds, Orange

  • Mfr # 17723-36-10

  • Zoro # G2876454


product price:  $34.69
/ea

Key Features

Color
Orange
Material
POLY
Height
36 Inch
Weight
10 pounds
Length
14 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17723-36-10
Zoro #
G2876454
UPC #
-
Country of Origin
United States

Dimensions

Height
36 Inch
Length
14 Inch
Width
14 Inch
Overall Depth
14 inch

Details

Item
Traffic Cone
Color
Orange
Material
POLY
Weight
10 pounds
Application
Can be used to create visibility in a construction environment
Features
A softer base than a normal cone
For Use With
Most common use if for road safety

Description

Traffic Cone with 10 lb. Plain Finish,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.