WF200 Polyethylene Woven Geotextile Fabr, Woven, 30 inch Height, 6 inch Length, 9 Pounds, Black
- Mfr # 200-33-30
- Zoro # G2877102
product price:
$
41.49
/ea
Key Features
Color
Black
Material
WF200 Woven Polypropylene Geotextile Fabric
Height
30 In
Weight
9 Pounds
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200-33-30
- Zoro #
- G2877102
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 30 In
- Length
- 100 ft
- Size
- 30 in x 100 ft
- Overall Depth
- 6 inch
Details
- Item
- WF200 Polyethylene Woven Geotextile Fabr
- Color
- Black
- Material
- WF200 Woven Polypropylene Geotextile Fabric
- Weight
- 9 Pounds
- Features
- 90% UV resistance
- For Use With
- To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion
- Application
- To be placed on the ground and used as a woven fabric
Description
WF200 30” X 100’ Fabric Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.