
Shop MVP PACKAGING
See all product information
Chipboard Pads, 18" x 24", 0.018" thick, PK25
Mfr # CB18241825
Zoro # G222376355
product price: $18.69
/pk 25, $0.75/eaKey Features
Color
Brown
Width
24 in
Length
18 in
Thickness
0.018 in
Material
Chipboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CB18241825
Zoro #
G222376355
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
18 in
Thickness
0.018 in
Height
0.45 in
Paper Thickness
18pt
Details
Item
Paperboard Pads
Color
Brown
Material
Chipboard
For Use With
Packaging & Crafts
Post-Consumer Recyclability
100%
Description
Chipboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. Proudly made and sourced in the USA, they add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.