
Shop MVP PACKAGING
See all product information
Chipboard Pads (White/Brown), 10" x 5", 0.020" thick, PK25
Mfr # CRB10052025
Zoro # G922376990
product price:Â $13.35
/pk 25, $0.53/eaKey Features
Color
Brown, White
Thickness
0.020 in
Primary Color
White
For Use With
Packaging & Crafts
Secondary Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRB10052025
Zoro #
G922376990
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.020 in
Height
0.5 in
Roll Length
10 in
Roll Width
5 in
Details
Item
Paperboard Pads
Color
Brown, White
Primary Color
White
For Use With
Packaging & Crafts
Secondary Color
Brown
Material
Coated Chipboard
Recycling Information
100%
Description
Coated Chipboard, offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other. Proudly made and sourced in the USA.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.