Shop NASHVILLE WRAPS
See all product information
Create Account
White Magnetic Closure Gift Box, 7x4x2.75, 3PK
- Mfr # 62503
- Zoro # G022923841
original price:Â $32.89 , new price: $27.95 , 15 percent off
new price:Â
$
27.95
/pk of 3, $9.32/ea
Key Features
Color
White
Includes
3 Pack
Material
Boxboard
Height
2.75 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62503
- Zoro #
- G022923841
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2.75 in
- Width
- 7 in
- Length
- 4 in
Details
- Color
- White
- Includes
- 3 Pack
- Item
- Magnetic Gift Boxes
- Material
- Boxboard
Description
These high quality, collapsible white gift boxes measure 7x4x2.75. Boxes are easy to assemble with strong magnets to secure the box closed. Boxes come with paper covered glue strips to make the box permanent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.