Shop MVP PACKAGING
See all product information
Create Account
Chipboard Pads (White/Brown), 13" x 7", 0.024" thick, PK200
Mfr # CRB130724200
Zoro # G822376410
product price:Â
$
24.39
/pk of 200, $0.12/ea
Key Features
Color
White, Brown
Secondary Color
Brown
Height
4.8 in
Primary Color
White
Thickness
0.024 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRB130724200
- Zoro #
- G822376410
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.8 in
- Thickness
- 0.024 in
- Sheet Length
- 13 in
- Sheet Width
- 7 in
Details
- Item
- Chipboard Pads
- Color
- White, Brown
- Secondary Color
- Brown
- Primary Color
- White
- Material
- Coated Chipboard
- For Use With
- Packaging & Crafts
- Recycling Information
- 100%
- Sheets per Bundle
- 200
- Packing Paper Form
- Sheets
- Packing Paper Type
- Chipboard Pads
Description
Coated Chipboard, offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other. Proudly made and sourced in the USA.