13 gal Compostable Food Waste Bags, 0.71 mil, Green
Mfr # PSB-C-0228-R12 12P
Zoro # G115078953
product price:Â $98.29
/pk 144, $0.68/ea
Free Shipping & Returns
Key Features
Bag Closure Type
None
Material
Corn-Based Plastic
Thickness
0.71 mil
Scent
Fragrance Free
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSB-C-0228-R12 12P
Zoro #
G115078953
UPC #
850056882194
Country of Origin
Malaysia
Dimensions
Thickness
0.71 mil
Width
24 in
Height
30 in
Overall Width
24 in
Details
Capacity
13 gal
Bag Closure Type
None
Material
Corn-Based Plastic
Scent
Fragrance Free
Color
Green
Item
Compostable Food Waste Bags
Bag Product Grouping
Compostable Food Waste Bag
Application
Food Service
Max. Load
20 lb
Legend
BPI Certified Compostable
Package Configuration
Coreless Roll
Green Environmental Attribute
Plastic-Free Packaging Product
Green Certification or Other Recognition
Global Recycled Standard
Bottom Seal Type
Star
Bags per Roll
144
Product Type
Compostable Food Waste Bags
Description
Compostable Food Waste Bag, Capacity 13 gal, Trash Bag Material Corn-Based Biodegradable Plastic, Thickness 0.71 mil, Color Green, Bag Closure Type None, Width 24 in, Height 30 in, Max. Load 20 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 144, Item Compostable Food Waste Bags, Application Food Service, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.