Zoro Homepage

2/5 HP 1-1/4" Plug-In Utility Pump 115V

  • Mfr # MUFKP40

  • Zoro # G2554452


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Discharge NPT
1-1/4"
HP
2/5
Hz
60
Impeller Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFKP40
Zoro #
G2554452
UPC #
022315381575
Country of Origin
Italy

Dimensions

Cord Length
15 ft
Cord Size
18/3
Min. Sump Pit Dia.
12 in
Max. Diameter Solids
1/4 in
Manufacturers Warranty Length
1 yr
Width
12"
Cord Length - Pumps
15 ft.
Length
16"
Height
13"
Diameter
10"
Minimum Water Depth
12 in
Body Dia.
10 in
Overall Height
13 in
Discharge Dia.
1 1/4 in
Width at Widest Point
12 in
Body Diameter
10 in
Discharge Internal Diameter
1 1/4 in
Solids Diameter - Maximum
1/4 in
Operating Water Depth - Minimum
12 in
Sump Pit Diameter - Minimum
12 in
Depth Pumped - Minimum
1/8 in

Details

Discharge NPT
1-1/4"
HP
2/5
Hz
60
Impeller Material
Thermoplastic
Includes
Filtration Storage Crate, Industrial 25 ft. Cloth Hose
Max. Head
25 ft
Motor RPM
800
Motor Type
Capacitor Start, Oil-Filled
Voltage
115V
Phase
Single
Handle
Yes
For Use With
Nonflammable Liquids
GPM of Water @ 15 Ft. of Head
21
Base Material
Aluminum
Impeller Material - Pumps
Thermoplastic
GPM of Water @ 5 Ft. of Head
42
Max. Head - Pumps
25 ft.
Voltage - Pumps
115VAC
Pump RPM
800
Thermal Protection
Auto
Item
Plug-In Utility Pump
Cord Type
W-A
Amps - Pumps
3.00
Switch Type - Pumps
No Switch Included
Agency Compliance
UL/CSA
GPM of Water @ 10 Ft. of Head
32
Max. Liquid Temp.
80 Degrees F
Input Phase AC
1
GPM of Water @ 20 Ft. of Head
10
Duty
Continuous
GPM of Water @ 25 Ft. of Head
8
Item - Dewatering Pumps
Utility/Dewatering Pump
Pump Body Material
Thermoplastic
Bearing Type
Ball
Shaft Seal Material - Pumps
Buna-N
Application
Dewatering
Amps
3.00
Discharge Gender
Female
Phase - Pumps
1
Body Material
Plastic
Flow Rate @ 5 Ft. of Head
42 gpm
Rated Voltage
115V AC
RPM
800 RPM
Discharge
1 1/4 in FNPT
Discharge Standard
NPT
Duty Cycle
Continuous
Flow Rate @ 10 Ft. of Head
32 gpm
Switch Actuation
No Switch Included
Flow Rate @ 15 Ft. of Head
22 gpm
Flow Rate @ 20 Ft. of Head
12.5 gpm
Shaft Seal Material
Nitrile Rubber
Flow Rate @ 5 ft of Head
42 gpm
Liquid Temperature - Maximum
80 Degrees F
Flow Rate @ 10 ft of Head
32 gpm
Series
Myers Utility
Power Source
Corded Electric
Rotation Speed - Maximum
800 RPM
For Media Type
Clear Water
Standards
UL/CSA
Frequency
60 Hz
Horsepower
2/5 hp
Feet of Head - Maximum
25 ft
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Flow Rate - Maximum
41 gpm
Discharge Internal Standard
NPT
Current
3.00 A
Motor Housing Material
Thermoplastic
Volute Material
Thermoplastic
Discharge Internal Gender
Female
Discharge Orientation
Vertical
Installation
Submersible

Description

Plug-In Utility Pump, HP 2/5, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 3.00, Switch Actuation No Switch Included, Body Material Plastic, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Buna-N, Flow Rate @ 5 Ft. of Head 42 gpm, Flow Rate @ 10 Ft. of Head 32 gpm, Flow Rate @ 15 Ft. of Head 22 gpm, Flow Rate @ 20 Ft. of Head 12.5 gpm, Max. Head 25 ft, Min. Sump Pit Dia. 12 in, Minimum Water Depth 12 in, Body Dia. 10 in, Width at Widest Point 12 in, Overall Height 13 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.