Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 8ft, 12.75in, 115VAC

  • Mfr # MS33PV10

  • Zoro # G415487431


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Impeller Material
Thermoplastic
Phase
Single
Manufacturers Warranty Length
1 yr
Base Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS33PV10
Zoro #
G415487431
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
1 yr
Sump Pit Diameter - Minimum
10 in
Width at Widest Point
6 in
Discharge Diameter
1 1/2 in
Overall Height
12 3/4 in
Solids Diameter - Maximum
1/4 in
Body Diameter
8 in

Details

Impeller Material
Thermoplastic
Phase
Single
Item
Submersible Sump Pump
Base Material
Plastic
Thermal Protection
Auto
On Point
7.5 in
Off Point
3 in
Rated Voltage
115V AC
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Discharge Gender
Female
Operation
Automatic
Current
4.0 A
Duty Cycle
Continuous
Switch Actuation
Vertical Float
Feet of Head - Maximum
22 ft
Switch Electrical Connection
Piggyback
Horsepower
1/3 hp
Frequency
60 Hz
Impeller Design
Vortex
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required
Liquid Temperature - Maximum
70 Degrees F
Power Source
Corded Electric
Standards
CSA, CUS
For Industry
Residential
Includes Alarm
No Alarm Included
Volute Material
Thermoplastic
Controls Included
No Controls Included
Flow Rate @ 10 ft of Head
40 gpm
For Media Type
Clear Water
Installation
Submersible

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 12 3/4 in, Thermal Protection Auto, Width at Widest Point 6 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.