Zoro Homepage

SubmersibleSumpPump, 8ft, 14.25in, 115VAC

  • Mfr # MSCI33V10

  • Zoro # G215627808


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Off Point
3 in
Thermal Protection
Auto
Impeller Material
Thermoplastic
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCI33V10
Zoro #
G215627808
UPC #
022315382350
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
8 ft
Discharge Diameter
1 1/2 in
Overall Height
14 1/4 in
Body Diameter
7 5/8 in
Width at Widest Point
7 5/8 in
Sump Pit Diameter - Minimum
10 in
Solids Diameter - Maximum
1/4 in

Details

Off Point
3 in
Thermal Protection
Auto
Impeller Material
Thermoplastic
Base Material
Cast Iron
On Point
7.5 in
Phase
Single
Item
Submersible Sump Pump
Switch Electrical Connection
Piggyback
Feet of Head - Maximum
22 ft
For Media Type
Clear Water
Installation
Submersible
For Industry
Residential
Operation
Automatic
Duty Cycle
Continuous
Liquid Temperature - Maximum
70 Degrees F
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Frequency
60 Hz
Volute Material
Cast Iron
Switch Actuation
Vertical Float
Discharge Gender
Female
Flow Rate @ 10 ft of Head
50 gpm
Requires Control Panel
No Control Panel Required
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Impeller Design
Vortex
Current
4.1 A
Controls Included
No Controls Included
Horsepower
1/3 hp
Rated Voltage
115V AC
Standards
CSA, CUS
Discharge Standard
NPT

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 14 1/4 in, Thermal Protection Auto, Width at Widest Point 7 5/8 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.