Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665005002087
Zoro #
G9102204
UPC #
-
Country of Origin
United States
Dimensions
Size
3 oz
Container Size
3 oz
Details
Application
Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
Container Type
Tube
Min. Operating Temp.
-10 Degrees F
Four-Ball Wear
0.45mm
Timken OK Load
80 lb
Dropping Point
550 Degrees F
Color
Red
Series
JT-6(R)
Specific Gravity
0.93
Grease Thickener
Lithium Complex
Max. Operating Temp.
325 Degrees F
Grease Color
Red
Base Oil
Mineral
Standards
ASTM, NLGI GC-LB
Lubricant NSF Rating
Not Rated
NLGI Grade
2
Type
High Temperature Grease
Green Environmental Attribute
Does not Contain Formaldehyde
Item
High Temperature Grease
Grease Container
Cartridge
Description
High Temperature Grease, Series JT-6(R), Container Type Tube, Container Size 3 oz, Standards ASTM, NLGI GC-LB, Color Red, Dropping Point 550 Degrees F, Specific Gravity 0.93, Timken OK Load 80 lb, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.