Mystik

35 lb Can Gray (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Lubricants

Key Features

  • NSF Rating Not Rated
  • Container Size 35 lb
  • Timken OK Load 60 lb
  • Grease Container Pail
  • Min. Operating Temp. -10 Degrees F
See all product information

Product Information

  • Brand Mystik
  • MFR # 665056002044
  • Zoro # G9102222
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 35 lb

Details

Item High Temperature Grease
NSF Rating Not Rated
Timken OK Load 60 lb
Grease Container Pail
Min. Operating Temp. -10 Degrees F
Base Oil Mineral
Four-Ball Wear 0.45mm
Lubricant NSF Rating Not Rated
Specific Gravity 0.94
Green Environmental Attribute Does not Contain Formaldehyde
Application Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
Max. Operating Temp. 325 Degrees F
Lubricant Additives Molybdenum
Type High Temperature Grease
NLGI Grade 2
Container Type Can
Dropping Point 500 Degrees F
Standards ASTM, NLGI GC-LB
Grease Color Gray
Color Gray
Thickener Molybdenum

Description

Grease, Petroleum/Moly Base, Size 35 lb., Container Type Can, NLGI Grade 2, Color Gray/Black, Temp. Range -10 Degrees to 325 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.94, Timken OK Load 60 lb., Viscosity @ 40C 633, Viscosity @ 100C Not Specified, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Standards ASTM, NLGI GC-LB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.