Shop MYSTIK
See all product information
Create Account
Grease, 14 oz, Stick, Black
- Mfr # 901073D
- Zoro # G905380648
product price:
$
7.15
/ea
Sold in multiples of 10 for
$71.50
Key Features
Post-Application Film
Wet Film
Flash Point
302 Degrees F
Container Type
Stick
Net Weight
14 oz.
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901073D
- Zoro #
- G905380648
- UPC #
- 44871548452
- Country of Origin
- United States
- Post-Application Film
- Wet Film
- Flash Point
- 302 Degrees F
- Container Type
- Stick
- Net Weight
- 14 oz.
- Item
- Grease
- Color
- Black
- Application
- Multi Purpose
- Container Capacity
- 14 oz
Description
Mystik Multi-Purpose Grease is our most water resistant and water insoluble product. This product provides excellent anti-seize protection under high loads.
- • Superior multi purposes EP lubricant with outstanding water resistance
- • Metal adhesion and rust corrosion protection
- • Compatible with lithium and lithium complex greases
- • Recommended for farm, industrial and marine applications, where extra water resistance and EP protection is desired
- • Excellent for boat trailer wheel bearings
- •
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.