
JT-6 EP Lithium Grease 14 oz
Mfr # 901076D
Zoro # G205380638
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
Key Features
Container Capacity
14 oz
Application
General Purpose
Standards
NLGI
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
901076D
Zoro #
G205380638
UPC #
44871543853
Country of Origin
United States
Details
Item
Lubricant
Container Capacity
14 oz
Application
General Purpose
Standards
NLGI
Description
Mystik JT-6 Hi-Temp Grease is a high-temperature, lithium-complex grease that combines excellent multi-purpose properties with a high dropping point and low-temperature pumpability that provides a wide operating temperature range. This product provides superior protection in heavily-loaded industrial, mining and construction applications.
- • Premium lubricant with far more protection than most greases
- • Proven performance in farming, construction, trucking, mining, auto and industrial equipment
- • Extremely versatile performer that is highly recommended for disc brake wheel bearings and is specifically approved for use in Rockwell and Spicer universal joints
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.