Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mystik Mystik JT-6 EP Lithium Grease 16 oz 900917C

Mystik JT-6 EP Lithium Grease 16 oz (Discontinued)

  • Mfr # 900917C
  • Zoro # G805380649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900917C
Zoro #
G805380649
UPC #
44871543846
Country of Origin
United States

Description

Mystik JT-6 Hi-Temp Grease is a high-temperature, lithium-complex grease that combines excellent multi-purpose properties with a high dropping point and low-temperature pumpability that provides a wide operating temperature range. This product provides superior protection in heavily-loaded industrial, mining and construction applications.


  • • Premium lubricant with far more protection than most greases
  • • Proven performance in farming, construction, trucking, mining, auto and industrial equipment
  • • Extremely versatile performer that is highly recommended for disc brake wheel bearings and is specifically approved for use in Rockwell and Spicer universal joints

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.