46in Round Portable Outdoor Table, Brown, Seats 8, Expanded Metal, Industry Standard Coating

  • Mfr # 804098

  • Zoro # G222838280


product price:  $1,608.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Coated Steel
Height
30" H
Color
Brown
Capacity
8 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804098
Zoro #
G222838280
UPC #
-
Country of Origin
United States

Dimensions

Height
30" H
Length
78"
Table Top Dimensions
46" Diameter
Contoured Seat Dimensions
10" W x 46" L
Width
78"

Details

Material
Coated Steel
Color
Brown
Capacity
8 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Shape
Round
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
Portable Table
Coating
Premium Polyethylene Coating
Assembly Required
Yes
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves

Description

46in Round Portable Table, Expanded Metal, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.