8ft Outdoor Bench with Back, Inground, Black, Punched Steel, Industry Standard Coating

  • Mfr # 804164

  • Zoro # G322838227


product price: $1,113.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Overall Height
30.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804164
Zoro #
G322838227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30.5"
Seat Height
18"
Length
96"
Width (In.)
21"
Seat Width
10"

Details

Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Coating
Premium Polyethylene Coating
Seats
4 People
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Color
Black
Item
8 foot outdoor bench
Material
Coated Steel
Mounting
Inground
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware

Description

8-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.