8ft Outdoor Bench without Back, Portable, Green, Punched Steel, Industry Standard Coating

  • Mfr # 804282

  • Zoro # G722838070


product price:  $684.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Green
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Length
96"
Seats
4 People
Seat Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804282
Zoro #
G722838070
UPC #
-
Country of Origin
United States

Dimensions

Length
96"
Seat Width
10"
Width (In.)
25.25"
Seat Height
18"
Overall Height
18"

Details

Color
Green
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seats
4 People
Assembly Required
Yes
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Item
8 foot outdoor bench
Coating
Premium Polyethylene Coating
Material
Coated Steel
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
Shape
Rectangle
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames

Description

8-Foot Bench without Back, Portable, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.