1-1/2in x 30ft Kinetic Energy Recovery Rope

  • Mfr # KRR-112-30

  • Zoro # G716266926


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRR-112-30
Zoro #
G716266926
UPC #
840223602267
Country of Origin
China

Dimensions

Length
1-1/2 in

Description

Kinetic Energy Recovery RopeWidth:1-1/2inLength:30ftBreaking Strength:74,000 lbsColor: Black Rope with Red EndsMade from 100% high-tenacity, double braided nylon rope.The Kinetic rope has a stretch factor of up to 30% its original length to help pull a instuckin vehicle out of its situation.45% Stronger than traditional wire ropeWeighs less than winch line1-1/2in diameter recovery rope to be used in conjection on recovery with full-size rigs and full size trucks.


  • Kinetic Energy Recovery Rope
  • Width: 1-1/2" , Length: 30'
  • Breaking Strength: 74,000-lbs
  • Color: Black Rope with Red Ends
  • Comes with Velcro Strap and tote bag for traveling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.