1 PK Core Winch Cable 3/8inx150ft Swivel Hook & 1PK Side Puller Recovery Tool
- Mfr # SPRT-WW38150-KIT
- Zoro # G325022685
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Width
3/8 in
Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPRT-WW38150-KIT
- Zoro #
- G325022685
- UPC #
- 199145049354
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
Dimensions
- Width
- 3/8 in
- Length
- 150 ft
Description
Kit Includes:- (1 Pcs) Steel Side Puller Recovery Tool for Car Carrier Rollback - Fits Steel & Aluminum Decks, 9,000 lbs Capacity Overall Size: 9 1/4in x 10in x 4 1/2in Winch Line Compatibility: 3/8in (Works with Existing Winch & Wire Rope) Installation: Pin Attachment Replaces: Zip's Part Number ZP-SPZ Deck Compatibility: Steel & Aluminum Car Carrier Rollback Note: 2 1/4in mounting hole required in the aluminum deck. Compatibility: Fits Miller Industries 10,12, & 16 Series Steel Car Carriers Rollback. Key Specifications: 3-Roller Guide System (Polypropylene Black Bottom Roller, Steel Side Rollers), 180 Degrees of Side-to-Side Cable Angle, 90 Degrees of Downward Cable Angle Special Features: Portable, Store in Underbody Tool Box, Angle-Specified Towing, & Quick & Easy Installation, No Drilling Required on Steel Decks Includes: Main Side Puller with 3-Roller Guide System Body (1), Hitch Pin (1), & Clip (1), Spacer Bushing (1) (1 Pcs) Wire Rope Steel Winch Cable 3/8in x 150ft Self-Locking Swivel Hook Size: 3/8in x 150ft L Working Load Limit: 4,050 lbs Ultimate Breaking Strength: 14,400 lbs Breaking Strength of Hook: 17,637 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.