Shop VEVOR
See all product information
Create Account
Winch Cable Steel Core Wire Rope 3/8" x 75' 15200 lbs for SUV Truck Towing
- Mfr # JLGS9.5-23
- Zoro # G023371979
product price:Â
$
55.99
/ea
Key Features
Working Load Limit
≤ 5,033 lbs (22.4 kN)
Material
Carbon Steel
Width
13.39 in
Breaking Strength
15,200 lbs (67.6 kN)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JLGS9.5-23
- Zoro #
- G023371979
- UPC #
- 197988386124
- Country of Origin
- China
- Working Load Limit
- ≤ 5,033 lbs (22.4 kN)
- Material
- Carbon Steel
- Breaking Strength
- 15,200 lbs (67.6 kN)
- Item
- Winch Cable
Dimensions
- Width
- 13.39 in
- Length
- 13.39 in
Description
VEVOR Galvanized Steel Winch Cable, 3/8 Inch x 75 Feet 15,200 lbs Breaking Strength, Wire Winch Rope with Swivel Hook, Towing Cable Heavy Duty, Universal Fit for SUV, Large Off-Road Vehicle, Truck
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.