Zoro Homepage

1- Recessed Plate D-Ring, 6000 lbs Capacity, 3PK

  • Mfr # RP-DRING-6000x3

  • Zoro # G916285161


product price: $83.94
/pk 3, $27.98/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-DRING-6000x3
Zoro #
G916285161
UPC #
840223600225
Country of Origin
China

Details

Material
Galvanized Steel

Description

Pack Size: 13 SetRecessed Plate D-RingWorking Load Limit: 2000 lbsBreaking Strength Capacity: 6000 lbsMaterial: Galvanized SteelBlack Plate Material: Carbon SteelBlack Plate Thickness: 2.5mmUse these for tie down points with straps, chains, bungees, ropes. Anywhere you may need a tie down point, this can be installed flush on your trailer floor.Install Bolts are made from Grade 8.8 Steel / ASTM 1035


  • (12 Pack) Recessed Plate D-Ring
  • Working Load Limit: 2000-lbs
  • Breaking Strength Capacity: 6000 lbs; Black Plate Thickness: 2.5mm
  • Material: Galvanized Steel; Black Plate Material: Carbon Steel
  • Use these for tie down points with straps, chains, bungees, ropes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.