10 Pack 8inx8inx12in Yellow Flatbed Corner Protector Edge Guard for Tie-Down Strap, 10PK

  • Mfr # PCPVB12Yx10
  • Zoro # G025022923
product price: 
$
77.99
/pk of 10, $7.80/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCPVB12Yx10
Zoro #
G025022923
UPC #
840223633858
Country of Origin
Cambodia

Description

Pack Size: 10 Pack Begin your transportation with an essential addition! Place it on the edges/corners of your loads to secure them and protect straps from constant rubbing. Make your transit smooth and peaceful, with Mytee Products' plastic edge protectors. Corner Protector Dimension: The height, width, and drop of our plastic corner protector are as follows: 8 inches, 12 inches in height, and 8 inches, respectively. You'll get vast coverage to fit straps while diminishing the risk of damage to loads and the straps. You will have the flexibility to fit one strap up to 4 inches. The design ensures fit on different loads and various cargo types. Crack Resistant & High Strength: We've engineered this yellow plastic edge protector with high-density polyethylene (HDPE) material, which is widely known for its high flexibility and strength. It can withstand different rigors and environmental conditions during transit. For example, it returns to its original shape even after bending. Protect Your Loads & Straps: Plastic edge protectors are like a protective base that prevents chafing or unwanted movement of the loads, keeping them intact. The slot in the plastic corner protector allows firm fitting of straps while distributing the pressure across the load surface and preventing excessive force on the cargo loads and the straps. You can protect more products than the mentioned ones and support you in delivering the loads unmarred. The lightweight and design makes it portable and easy to install at different heights. If it's difficult to reach different heights of loads then use our 8ft V Shaped Extension Handle in fast-paced situations. Also, stack it in the corner if not in use. Works Smooth on Varied Weathers: Don't worry about wear and tear as the HDPE material makes our edge protectors highly flexible, crack resistant, damage protected, and prevents abrasion. It further has resistance against weather, UV, etc.

Ratings & reviews