Shop MYTEE PRODUCTS

100PK 9in Natural Rubber Tarp Bungee Straps w/Crimped S Hooks Tie Down Cords, 2PK

  • Mfr # RS-9C-Nx2
  • Zoro # G025021186

product price: 
$
134.99
/pk of 2, $67.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS-9C-Nx2
Zoro #
G025021186
UPC #
199145048173
Country of Origin
Sri Lanka

Description

Want durable and strong cargo control equipment for extreme cold conditions? Get these 9in Natural Rubber Tarp Bungee Straps Crimped S Hook - 50 Pack from us. Our pack of 50 natural rubber bungee straps is for flatbed trucks and trailers for securing cargo. Find the other necessary details of these bungee tarps below: Size: This bungee strap is available in size 9in long. It can stretch to a maximum length of 14in and provides flexibility for light-duty tie-down applications. It contains 50 bungee straps of a similar size in this pack. 100% Natural Rubber: The 9in bungee strap is made using natural rubber, which is highly elastic and durable. This material helps maintain the strap's functionality in harsh conditions and is resistant to brittleness even in cold conditions. Crimped S Hook: The crimped S hook of the bungee straps is manufactured using galvanized steel material which is strong and rust-resistant. The pre-crimping helps to eliminate manual bending needs and reduces the risks of hook detaching, or damaging tarps and cargo. Unlike synthetic material straps, they do not break, freeze, or lose elasticity during frosty conditions. Versatile Applications: These bungee straps can be used in flatbed trucks, and trailers to keep tarps firmly in place over cargo. They are used as cargo tie-downs for light-duty loads to secure small or light cargo during transport. You can find our other similar bungee straps in different sizes here. Installation: To install bungee straps, attach one hook to a secure anchor point on the load or vehicle, then stretch the strap across and hook the other end to the opposite anchor point. Ensure the strap is not overstretched (stay within the maximum stretch length) and that the hooks are firmly secured. Check the tension to make sure the load is stable, and protect straps from sharp edges to prevent damage. Regularly inspect the setup during transport for safety. Safety Considerations Always check the straps and hooks for wear, cracks, or damage before installation. Do not exceed the maximum stretch length to prevent strap failure. Use edge protectors or padding to prevent straps from being cut or damaged. Periodically check the straps while in use, especially during transport, to ensure they remain secure and intact. Natural Rubber Bungees offer strong elasticity, tension retention, and dependable performance in cold weather.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.