103in Aluminum Tarp Axle for Dump Truck Tarp System

  • Mfr # T-ATA103

  • Zoro # G316284276


product price:  $128.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-ATA103
Zoro #
G316284276
UPC #
840223638839
Country of Origin
China

Details

Material
Aluminum
Color
Silver

Description

The aluminum tarp axle, also called the tarp spool, is another crucial component of the dump truck tarp system that goes at the front of the truck. It ensures the winding and unwinding of the tarp from front to back, covering the load properly. It keeps the tarp rolled up while protecting it when not in use. Learn more about it below:-An aluminum tarp axle of 103 inches fits the mounting bed up to 104 inches.This heavy-duty roller offers flexibility while installing the tarp-you can bolt it on, slide in with the slope, or bolt it with a washer and a nut.We offer telescopic designs, including three pieces, which you can fit into one another and secure with nuts and bolts.Its an adjustable tarp axle-cut it and reassemble it to accommodate the length of your requirement.It has pre-drilled holes of 5/16in used for assembling the motor shaft and bearing seat shaft.Its crafted from high-quality aluminum that ensures long-lasting durability, even in the most demanding conditions.It prevents rust and other environmental effects.The polished design ensures a clean and shiny look.It works with a 5in x 3/4in Stud Shaft and axle bearing with flange.Note: It is not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.


  • Length: 103"
  • Material: Aluminum Rust-Proof
  • Pre-drilled Holes
  • Compatible with Truck Lengths of 104"
  • Fits Passenger & Driver Side Telescopic Tarp Axle Sold Individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.