10Pc Dome Head 5/8in11x 2-1/4 Plow Bolt 40cr Steel Nut Blades Cutting Edge, 10PK

  • Mfr # PB-3F5108-4K0367x10

  • Zoro # G916493603


product price:  $28.32
/pk 10, $2.83/ea

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB-3F5108-4K0367x10
Zoro #
G916493603
UPC #
840223636538
Country of Origin
United States

Details

Material
Steel

Description

Pack Size: 10 Pack With our top-notch Plow Bolt 40cr Nut Blades Cutting Edge, you can upgrade your equipment. These 40cr steel plow bolts are painstakingly crafted and designed to provide unmatched performance and durability in high-stress situations. Material: Constructed from 40cr steel, our plow bolts boast exceptional strength and resistance to bending, ensuring longevity and reliability. Size: With a 5/8 in x 2-1/4 in cutting-edge bolt and a 5/8 in hex nut, our set is precisely designed to meet your cutting-edge needs. Grade: Featuring a Grade 8 dome head, our plow bolts offer superior tensile strength, making them ideal for heavy-duty applications. Enhanced Strength: The high chromium content in our plow bolts significantly enhances their strength, ensuring they withstand intense impacts and resist bending. Reliable Performance: Designed specifically for cutting-edge blades and bucket attachments, our plow bolts assure optimal performance and longevity, even in demanding environments. Easy Installation: The beveled head and square neck design facilitate easy installation, preventing the bolt from turning as the nut is tightened, thereby streamlining maintenance processes. Versatile Use: Our plow bolts are suitable for buckets and various machinery applications and offer versatile solutions for your equipment needs. For maximum performance, dependability, and longevity, our Cutting Edge Plow Bolts are the best option for improving other machinery components or upgrading your bucket attachments. To increase the functionality and productivity of your equipment, invest in fine craftsmanship.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products