1/2 in-5/8 in Hi-Viz Folding Handle Ratchet Load Binder w/Grab Hook 18100 lbs, 4PK

  • Mfr # CBRS-FH12x4

  • Zoro # G022785913


product price:  $279.99
/pk 4, $70.00/ea
Free Shipping & Returns

Key Features

Hook Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS-FH12x4
Zoro #
G022785913
UPC #
199145015014
Country of Origin
China

Details

Hook Material
Steel
Color
Green

Description

We have introduced a 1/2 in -5/8 in folding handle ratchet chain binder in safety green. It will enhance visibility, focus on safety even in low-light conditions, prevent accidents, and reduce the chances of misplacing it. You can secure heavy equipment and loads during transportation, reducing the risk of shifting and loosening during operation. The folding handle will enable you to collapse it to 180 degrees, minimizing the risk of being stuck. It will further allow easy installation and chain adjustments for tightening and loosening. Explore the detailed specifications below:- Dimensions: The foldable ratchet binder has an overall length of 13-7/8 in, including a handle length of 9-1/2 in. The 1/2 in and 5/8 in grab hooks are securely attached to the eye of the binder. Thus, helps in retracting and extending it from 26-3/8 in and 32-5/8 in with a take-up of 6 in. Folding Handle: Secure the handle to the side when not in use-it will collapse to 180 degrees, minimizing the risk of being stuck somewhere during transportation. The foldable handle saves space and reduces the risk of injuries and unwanted obstructions (not getting in the way during operation). Durable Construction: Our chain binders are constructed from durable steel to withstand stress and tension during operation. The metal is heat-treated and powder-coated for long-lasting performance in outdoor environments. Moreover, it’s designed to ensure resistance against rust and corrosion and changing weather conditions. It complies with the rules and regulations of CVSA & DOT standards and regulations. Thus making it a highly safe, secure, and efficient binder. Safety-Oriented: The green powder coating is for high visibility, clearly indicating the vehicles and workers. It will prevent unforeseen situations, like accidents. We have used an OSHA-certified safety green color specifically for clear load visibility during day and night. Ratchet Mechanism: For chain adjustment, we have added a ratchet handle. It will let you tighten and loosen the chain per the desired tension. It will prevent the accidental release of tension during transport. The 3-gear system will allow you to ratchet the chain from any direction. Note: It’s recommended not to tighten too much as it may affect functionality. Also, the working load limit should not be exceeded. Load Capacity: The working load limit of this safety green folding ratchet chain binder is 18,100 lbs with a breaking strength of 72,400 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.