Shop MYTEE PRODUCTS
See all product information
Create Account
1in Bent Forged D-Ring w/Weld On Clip, WLL# 15,600 lbs
- Mfr # D-Ring01-W-Bent
- Zoro # G525022690
product price:Â
$
29.99
/ea
Key Features
Color
Silver
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-Ring01-W-Bent
- Zoro #
- G525022690
- UPC #
- 840223625952
- Country of Origin
- China
- Color
- Silver
Dimensions
- Length
- 1 in
Description
This bent D-ring gives another anchor point for tie-downs for your straps. It provides and prevents strap abrasion. The clip allows the ring to be welded onto any metal surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.