Shop MYTEE PRODUCTS
See all product information
Create Account
120Pc Red 4inx6in Flatbed Edge Protectors w/ Carrying Case Strap Corner Protector, 6PK
- Mfr # PCP-20PACK-REDx6
- Zoro # G125021536
product price:Â
$
189.99
/pk of 6, $31.67/ea
Free Shipping & Returns
Key Features
Material
High Density Polyethylene
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCP-20PACK-REDx6
- Zoro #
- G125021536
- UPC #
- 840223613997
- Country of Origin
- Cambodia
- Material
- High Density Polyethylene
Dimensions
- Length
- 4 in
Description
Pack-Size: 120 Pieces Slots & holes, to accommodate both straps & chains. Designed to protect both straps and cargo from damage. Cost-effective solution and is widely used in various industries. Protects corners of cargo from damage during transport/storage. Portable: Easy to stack and store, so you can easily put them away when you're done. Ease of Use: Our Red corner protectors are visible against most types of cargo, making them easier to spot. Durable: These plastic corner protectors are made of high-density polyethylene and are extremely strong and resistant to cracking and UV damage. PROFESSIONAL PROTECTION: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is protected from the cargo's corner, it can still maintain the tension it needs to firmly secure it with straps. AFFORDABLE: At Mytee Products, we cut out the middleman and pass on the savings to you. That's why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, and earn more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.