Shop MYTEE PRODUCTS
See all product information
Create Account
24ft x 10in x 6in Water Barrier for Flooding Reusable Sandbag Flood Barrier, 2PK
- Mfr # IFB610-24x2
- Zoro # G516553073
product price:Â
$
132.99
/pk of 2, $66.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFB610-24x2
- Zoro #
- G516553073
- UPC #
- 840223689848
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Yellow
Description
Prepare for uncertain situations like a flood with our 24ft L x 6 in H Reusable Quick Dam Flood Barrier for Homes, Garages Door, Basement, and other outdoor spaces. Its a temporary flood protection tube that restricts water from entering and reduces flood damage. These barriers are developed from vinyl material and filled with water to act as a durable defense against rising floodwaters. You can utilize this in houses, factories, warehouses, and other industrial facilities. It has more specifications that you should explore below:- Hassle-Free Deployment: You don't need professional help to utilize this flood bag. All you have to do is lay the tubing around the area you want to protect from rising water or flood. Now, fill the tube with water by opening the nozzle adapter. Insert a hose, fill the water and immediately close the nozzle adapter. Important Steps During Installation To avoid tubes rolling away due to water pressure; use wooden stakes on muddy grounds. Bend or twist the tube from both sides before filling the water - add a kink for stability during flood. Place these flood barriers with back support, like place it near warehouse doors, garage doors, doorway & loading dock protection, etc. Durable Vinyl Material: These garage water barriers are constructed from 0. 6 mm vinyl material known for its durability and resistance to water, making them perfect for outdoor settings. Our premium quality blow-up flood barrier has a water capacity of 50 Gallonsdo not cross the recommended capacity to prevent breakage and bursting. Thus, providing long-lasting service. Reusable and Portable: You can use these inflatable water barriers season after season, making them eco-friendly tools compared to disposable sandbags. Just empty the tubes and fold them for storage, saving time, energy, and space. It's a lightweight design that you can easily carry and store conveniently in a compact space. If under any circumstances, there's a sign of wear and tear; don't buy another flood barrier instead get our tarp repair tape roll or tarp repair kit for large-size tears.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.