Zoro Homepage

12ft x 22ft 10oz Multi Mesh Tarp PVC Coated Poly Shade ROLL-Off

  • Mfr # MM12-22

  • Zoro # G216493655


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyester
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM12-22
Zoro #
G216493655
UPC #
-
Country of Origin
China

Details

Tarp Material
Polyester
Color
Multi

Description

12ft x 22ft Mytee Multi-Mesh Tarp, 10 oz. / 50% Shade Mytee Multi-Mesh Tarps are made of heavy-duty PVC coated on a Polyethylene Mesh. They provide a tough barrier against debris and dirt. They are porous and let air and water through. But unlike regular Mesh tarps, these are coated with 10 Oz PVC. That makes them a lot more tough. They have a pleasing multi-colored look. They offer shade from the sun while allowing the cool breeze to enter through the tarp. Like all our mesh tarps, the construction is heavy-duty. They have PP tape webbing on the hems with double-folded hems around all four sides as well as Grommets every 2 feet on all 4 sides. Multi-Mesh tarps can be used for dump trucks, providing shade in the yard, enclosures, site barriers, visual privacy, kennels, construction sites, and many other uses. Size: 12 ft. x 22 ft. Size may vary slightly due to weather-related fabric expansion/contraction 50% Shade Multi-Colored Mesh Tarp. Mixed, varying Colors and may not be identical to the image each time Heavy Duty 10 Oz Polyethylene Mesh Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing Will not rot or wither even in harsh weather conditions All mixed and varied colors. May not be identical each time. Cut Size vs. Actual Size for MESH Tarps: All our MESH tarps are hand made and cut-size is going to differ from the listed size by up to 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.