12in Orange Plastic Flatbed Edge Protector for Cargo Loads & Straps, Plastic Corner Protector Tie
- Mfr # PCP-12
- Zoro # G125021109
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Color
Orange
Material
Plastic
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCP-12
- Zoro #
- G125021109
- UPC #
- 840223611559
- Country of Origin
- Sri Lanka
- Color
- Orange
- Material
- Plastic
Dimensions
- Length
- 12 in
Description
12in Plastic Corner Protector for use with Webbing Corner protectors are designed to protect both strap and cargo from damage caused by the load. They are required by law whenever load conditions could cut or abrade the strap. Plastic protectors feature a corner recess to protect cargo edges. Works best with acute or irregular angles. For Square loads we recommend using 12in V Shaped Corner Protectors that we also carry. Note: Webbing must be threaded through captive corner protectors. These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.